Beli window film di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Window FilmDeskripsi:39atribut:
- Length (m): 1.8
- Thickness (mm): 0.065
- Material: Polyester Film
- Purpose of Use: Energy conservation measure of the factory, house/eye hatchery.
- Nitoms Heat Shielding Window FilmDeskripsi:-The air layer of the three-layer sheet reduces heat transfer of the window glass and improves heating efficiency.-Insulates heat and prevents condensation on window glass by just sticking the sheet.-Adheres easily just with water, no adhesive residue. -For energy saving measures.-Water adhesion type
- 3M Window Film Sun Control (Kaca Film)Deskripsi:3M™ Sun Control Window Film Ceramic Architectural Series is a clear, durable window film that controls the types of solar energy that can enter the space. Applied to interior window glass, it comes in a range of visible light options – you can choose to allow in nearly all visible light for bright, inviting interiors or darker options for glare control, while blocking harmful rays that can cause fading. Ceramic Architectural Series films use precisely formed ceramic nano-particles that maintain consistent color and appearance over time.High-tech sun controlUsing advanced nanotechnology, 3M incorporates tiny, precisely formed ceramic particles to Ceramic Series films. Though not visible to the eye – or even under a microscope – these ceramic particles are essential for absorbing and rejecting heat, helping to reduce energy bills and prevent discomfort. They help control IR light, which can be absorbed by carpets and furnishings and radiated as heat.- High Visible Light, High Clarity, Competitive Solar Heat Gain Coefficient- High visible light transmission.- Helps reduce air conditioning costs.- Stay cooler by reducing excessive heat in warmer months.- Helps prolong the life and vibrancy of fabric, furniture and carpets.atribut:
- Application: Visible Light Transmitting, Heat Rejecting
- Color: Neutral
- Overall Length (ft): 100
- Overall Length (m): 30.48
- Overall Thickness (mil): 2
- Overall Thickness (mm): 0.05
- Product Series: Ceramic Architectural
- Product Usage: Buildings
- Size (ft): 60x100
- Nitoms Heat Shielding Window Film Clear (Kaca Film Penahan Panas)atribut:
- Material: Special polyethylene
- Thickness (mm): 2
- NAKAGAWA CHEMICAL Window Film (Kaca Film)atribut:
- Material: Vinyl chloride resin film
- Width (m): 1.01
- Length (m): 2
- Thickness (mm): 0.012
- Solar radiation transmittance rate: 81% (C16), 41% (C714), 67% (C718), 83% (C100), 52% (C17), 51% (C18)
- Purpose of Use: Optimum for blindfolding and designing of window surfaces and partitions.
- 3M Film for Window Glass Graphia 001atribut:
- Solar Radiation Transmittance: 0.71
- UV Transmittance: 1% or less
- Color: translucent
- Width (m): 0.92
- Length (m): 1.8
- Thickness (mm): 0.3
- Material: Vinyl chloride resin film
- Solar Radiation Transmittance (%): 71
- UV Transmittance (%): 1 or less
- SURFACE SHIELDS Window Protection Film (Lapisan Pelindung Kaca)Deskripsi:Break-resistant, non-glass security bathroom mirrors have polished stainless steel, aluminum, or plastic reflective surfaces that can't be shattered and used as a weapon. They are mounted to walls and often used in bathrooms at behavioral- and mental-health institutions or similar facilities where inmates or patients may be at risk of harming themselves or others.atribut:
- UNSPSC: 30141511
- Adhesive Backing: Adhesive Backed
- Adhesive Material: Acrylic
- Application: Window Protection
- Backing Construction: Film
- Compatible Surface Material: Glass
- Compatible Surface Type: Windows
- Fire-Resistant: No
- For use with: Mortar Stains; Oversprays; Residue; Stucco
- Leak-Resistant: Yes
- Material: Polyethylene
- Product Form: Roll
- Product Type: Surface Protection Film
- Recyclable: Yes
- Resistance Properties: Liquid Resistant; UV Resistant
- Reusable: No
- Slip Resistant: No
- Standards: ASTM D3652
- Thickness (mil): 1.5
- 3M Energy-Saving Film for Windows That Reflects SunlightDeskripsi:By sticking a film on a flat surface such as transparent glass or frosted glass, it reflects the sun's rays in the summer to suppress the temperature rise, and in the winter it improves the efficiency of heating and saves energy.Since it is a suction type, it can be easily reattached, and even one person can easily work.It is easier to apply by letting water and air escape from the microholes in the film.For energy saving measures in summer and winter* Cannot be used for wire-reinforced glass, wire-reinforced glass, heat-reflecting or heat-absorbing glass, double or double glazing, laminated glass, special glass, and automobile glass.atribut:
- Color: Transparent
- Width (m): 0.75
- Length (m): 0.9
- Material: Polyester film (metal deposition)
- Solar transmittance: 0.44
- Thickness (mm): 0.055
- UV Transmittance: 0.53
- 3M Window Film Scotch Tint Frost Black SH2FRBKX A3 (Kaca Film)atribut:
- Adhesive Force (N/25mm): 18
- Color: Black
- Length (m): 0.42
- Material: Polyester film
- Tensile Strength (N/25mm): 329
- Visible Light Transmittance (%): 2
- Width (m): 0.297
- EIGHT Hex Key Plastic T Handle (Kunci L)atribut:
- Finish Material: Wrench: Special Alloy Steel, SNCM+V(nickel plating), Handle: Acetate resin(cellulose acetate)
- Nitoms Window Film Disaster Prevention (Kaca Film)Deskripsi:-Prevent scattering when the glass cracks._x000D_-It can not peel off with strong viscosity strength._x000D_-With the UV cut function, it has sunburn prevention effect. _x000D_-To prevent scattering of glass._x000D_-For general glass._x000D_-With Exclusive Spatulaatribut:
- Color: Transparent
- Llumar Kaca Film Super BlackDeskripsi:Llumar Solar Control Window Film merupakan salah satu tipe kaca film Llumar yang dapat menolak panas. Kaca film Llumar Solar Control Film memiliki berbagai macam tipe yg berbeda dalam penolakan panas, warna dan berbagai keunggulan lainnya. Memiliki 5 elemen unggulan, yakni Kesehatan (Healthy), Perlindungan (Protection), Kenyamanan (Comfort), Keamanan (Safety), dan Kemewahan (Luxury). Dari 5 elemen tersebut, menjelaskan kaca film Llumar melindungi dari bahaya sinar UV matahari dan mampu mereduksi hingga 16 derajat di permukaan interior. Selain itu juga melindungi orang di dalamnya dari serpihan kaca jika terjadi kecelakaan. Fungsi Solar Control Window Film: - Melindungi anda dari bahaya sinar ultra violet matahari yang dapat menyebabkan penyakit kanker kulit, karena mampu memblok Sinar Ultra Violet (UV) sampai 99.9%. - Melindungi interior mobil anda dari paparan sinar UV yang menyebabkan interior mobil kering dan pecah. - Mengurangi tinggi suhu dalam kabin kendaraan anda saat di parkir di bawah matahari ataupun saat dikendarai sehingga menghemat penggunaan bahan bakar karena sistem pendingin kendaraan yang tidak harus bekerja maksimal. - Menolak panas dan silau matahari yang mengganggu. - Memberikan kenyamanan bagi pengemudi dan penumpang lainnya didalam kendaraan. - Meningkatkan privasi bagi pengendara karena aktivitas dalam kendaraan lebih sedikit terlihat. - Mengurangi resiko berhamburnya serpihan kaca jika terjadi kecelakaan. - Meningkatkan penampilan dan kemewahan kendaraan anda. Pengukuran kinerja kaca film yang diakui oleh IWFA (International Window Film Association) untuk penolakan energi total matahari dalam spectrum matahari adalah dari Onm-2500nm. - Visible Light Transmittace: Presentase cahaya yang masuk melalui kaca film. - Visible Light Reflected: Presentase cahaya yang dipantulkan kembali oleh kaca film. - Ultraviolet Rejected: Presentase sinar ultraviolet yang ditolak oleh kaca film. - Total Solar Energi Rejected: Presentase jumlah energi matahari yang ditolak oleh kaca film.atribut:
- Visible Light Reflection: 8%
- Ultraviolet Rejected: More than 99% (wavelengths 280-380nm)
- FROST KING Window Insulation Kits (Kaca Film Jendela)atribut:
- UNSPSC: 30141501
- Color: Clear
- Length (inch): 62
- Mounting: Tape
- 3M Filter Water (Penyaring Air)atribut:
- UNSPSC: 40161502
- TRUSCO Hex Key Ball Point T Handle Metric (Kunci L)atribut:
- Overall Length (mm): 150
- Weight (g): 23
- Shaft Length (mm): 103
- Handle Length (mm): 86
- Opposite Side Dimension (mm): 2
- Nitoms Window Film Privacy (Kaca Film)Deskripsi:It can be easily installed by pasting it on a window glass.Privacy protection.atribut:
- Width (m): 0.45
- Length (m): 0.91
- Material: polyester film, Adhesive: Acrylic
- Thickness (mm): 0.1
- 3M Vehicle Reflective Tape, Strips & Stickers (Lakban Pemantul Cahaya)Deskripsi:Highly visible reflective tape increases the visibility of vehicles at night or in bad weather. Tape is sold in rolls to apply to the exterior vehicle bumpers, fenders, and doors.atribut:
- UNSPSC: 31160000
Daftar Harga window film Terbaru November 2026
| TRUSCO Window Film | Rp99.900 |
| Nitoms Heat Shielding Window Film | Rp149.900 |
| 3M Window Film Sun Control (Kaca Film) | Rp20.999.900 |
| Nitoms Heat Shielding Window Film Clear (Kaca Film Penahan Panas) | Rp409.900 |
| NAKAGAWA CHEMICAL Window Film (Kaca Film) | Rp439.900 |
| 3M Film for Window Glass Graphia 001 | Rp769.900 |
| SURFACE SHIELDS Window Protection Film (Lapisan Pelindung Kaca) | Rp1.499.900 |
| 3M Energy-Saving Film for Windows That Reflects Sunlight | Rp1.899.900 |
| 3M Window Film Scotch Tint Frost Black SH2FRBKX A3 (Kaca Film) | Rp339.900 |
| EIGHT Hex Key Plastic T Handle (Kunci L) | Rp56.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegah%20Panas/TRUSCO%20Window%20Film/P101503134-1.jpg)

/7fP112261267-1.jpg)
/P102031230-1.jpg)
/P102030059-1.jpg)

/h5P109448617-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegah%20Panas/3M%20Energy-Saving%20Film%20for%20Windows%20That%20Reflects%20Sunlight/7iP107126270-1.jpg)
/jdP111887697-1.jpg)
/ehP105561521-1.jpg)
/prP102609927-3.jpg)

/o5P110137869-1.jpg)
/3M%20Filter%20Water%20(Penyaring%20Air)/doP111628492-1.jpg)
/iaP109559658-1.jpg)
/P102006504-1.jpg)
/pgP107132916-1.jpg)
/k7P110136727-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)